Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1616222

MPN #: ENC2189S

Hoffman ENC2189S 19- Or 23-In. Cabinet, 84.05 x 31.50 x 35.44, Black, Alum

|
Questions & Answers (0)
PRICE
$4,494.00
was $4631.00
Save $137.00 (2.96%)
Usually ships in 10 to 13 days
Hoffman ENC2189S 19- Or 23-In. Cabinet, 84.05 x 31.50 x 35.44, Black, Alum

Seismic Cabinets protect LAN and WAN network equipment, servers and phone/voice mail equipment during Zone 4 seismic activity, and are also ideal for use in high vibration areas or areas with high load capacities. The cabinet's passive cooling design can be augmented with optional fans.

Features:
  • Heavy gauge welded steel frame with six rack angle mounting struts
  • Includes two sets of painted L-shaped rack angles with holes per EIA spacing (5/8 in. x 5/8 in. x 1/2 in.)
  • Holes are either 10-32 tapped or square, depending on model
  • Top has two cable entry ports with caps and grommets and two fan-ready cutouts with finger guards
  • Smoke gray acrylic window in reinforced front door
  • Louvers on lower 1/3 of rear door
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.