RIB® Enclosed Internal Low AC Sensor W/Relay RIBXLCEA, Adjustable, 10A, SPDT, 10-30VAC/DC
Write a Review
|
Questions & Answers (0)
Product Description
RIB® Enclosed Internal Low AC Sensor W/Relay RIBXLCEA, Adjustable, 10A, SPDT, 10-30VAC/DC
These Current Sensor / Relay combination units control and sense up to 20 Amp loads, without the use of an external current ring, greatly reducing installation time. Models are available with fixed, or adjustable current sensing trigger points, or with voltage out.
These Current Sensor / Relay combination units control and sense up to 20 Amp loads, without the use of an external current ring, greatly reducing installation time. Models are available with fixed, or adjustable current sensing trigger points, or with voltage out.
PRICE
$129.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 1.8 in |
| Wire Size | 16 in |
Product Details
| Number of Relays | 1 |
| Amperage | 10 A |
| Humidity Range | 5 To 95 Percent (Noncondensing) |
| Operating Temperature | -30° To 140°F |
| Contact Type | SPDT |
| Threshold | Adjustable |
| Voltage | 10-30VAC/DC V |
| Description | Enclosed Internal Low AC Sensor W/Relay |
| Manufacturers Part Number | RIBXLCEA |
| Wire Rating | 600V |
| Brand | RIB |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/cUL |