RIB® Enclosed Polarized Relay RIB12C-FA-N4, 10A, NEMA 4/4X, SPDT, 12VAC/VDC
Write a Review
|
Questions & Answers (0)
Product Description
RIB® Enclosed Polarized Relay RIB12C-FA-N4, 10A, NEMA 4/4X, SPDT, 12VAC/VDC
The Polarized RIB series is equivalent to the standard RIB series except for the coil which is polarized. We are currently offering nine polarized relays, most of which have a similar non-polarized counterpart. The "FA" in the model name stands for Fire Alarm. These relays are designed for operation in systems that require supervision from controllers and utilize end-of-line resistors. The relay can also be operated from A/C voltage (non-polarized) if desired.
The Polarized RIB series is equivalent to the standard RIB series except for the coil which is polarized. We are currently offering nine polarized relays, most of which have a similar non-polarized counterpart. The "FA" in the model name stands for Fire Alarm. These relays are designed for operation in systems that require supervision from controllers and utilize end-of-line resistors. The relay can also be operated from A/C voltage (non-polarized) if desired.
PRICE
$39.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.7 in |
| Width | 2.8 in |
| Height | 1.5 in |
| Wire Size | 16 in |
Product Details
| Number of Relays | 1 |
| Amperage | 10 A |
| Humidity Range | 5 To 95 Percent (Noncondensing) |
| Operating Temperature | -30° To 140°F |
| Contact Type | SPDT |
| Expected Relay Life | 10 Million Cycles Minimum Mechanical |
| Voltage | 12VAC/DC V |
| Includes | NEMA4/4X |
| Description | Enclosed Polarized Relay |
| Manufacturers Part Number | RIB12C-FA-N4 |
| Wire Rating | 600V |
| Brand | RIB |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/cUL |