Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIB

Model # :WBB1034423

MPN #: RIB043P-NC

RIB® Enclosed Power Relay RIB043P-NC, 20A, 3PST-NC, 480VAC

Product Description
RIB® Enclosed Power Relay RIB043P-NC, 20A, 3PST-NC, 480VAC

The Power Series contains relays that are rated at 20 or 30 Amp. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.

PRICE
$195.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
195.95
Buy 6+ units
169.95Save $26.00 (13%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Height1.8 in
Wire Size16 in

Product Details

Number of Relays1
Amperage20 A
Humidity Range5 To 95 Percent (Noncondensing)
Operating Temperature-30° To 140°F
Contact Type3PST-N/C
Expected Relay Life10 Million Cycles Minimum Mechanical
Voltage480VAC V
DescriptionEnclosed Power Relay
Manufacturers Part NumberRIB043P-NC
Wire Rating600V
BrandRIB

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL/cUL