Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIB

Model # :WBB1034301

MPN #: RIB2401D-RD

RIB® Enclosed Relay RIB2401D-RD, 10A, DPDT, 24VAC/DC/120VAC, Red Housing

Product Description
RIB® Enclosed Relay RIB2401D-RD, 10A, DPDT, 24VAC/DC/120VAC, Red Housing

The Pilot Series contains relays that are rated at 10 or 15 Amps. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.

PRICE
$47.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.7 in
Width2.8 in
Height1.5 in
Wire Size16 in

Product Details

Number of Relays1
Amperage10 A
Humidity Range5 To 95 Percent (Noncondensing)
Operating Temperature-30° To 140°F
Contact TypeDPDT
Expected Relay Life10 Million Cycles Minimum Mechanical
Voltage24VAC/DC 120VAC V
IncludesRed Housing
DescriptionEnclosed Relay
Manufacturers Part NumberRIB2401D-RD
Wire Rating600V
BrandRIB

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL/cUL