Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIB

Model # :WBB1034244

MPN #: RIBT243B

RIB® Enclosed Relay RIBT243B, Hi/Low Sep. 20A, 2 SPST, 1 SPDT, 24VAC/DC

Product Description
RIB® Enclosed Relay RIBT243B, Hi/Low Sep. 20A, 2 SPST, 1 SPDT, 24VAC/DC

The Power Series contains relays that are rated at 20 or 30 Amp. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.

PRICE
$115.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
115.95
Buy 6+ units
109.95Save $6.00 (5%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Height1.8 in
Wire Size16 in

Product Details

Number of Relays3
Amperage20 A
Humidity Range5 To 95 Percent (Noncondensing)
Operating Temperature-30° To 140°F
Contact Type2 SPST, 1 SPDT
Expected Relay Life10 Million Cycles Minimum Mechanical
Voltage24VAC/DC V
DescriptionEnclosed Relay
Manufacturers Part NumberRIBT243B
Wire Rating600V
BrandRIB

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL/cUL