RIB® Enclosed Relay RIBTE01P, Hi/Low Sep, 20A, DPDT, 120VAC Power, 5-30VAC/DC Control
Write a Review
|
Questions & Answers (0)
Product Description
RIB® Enclosed Relay RIBTE01P, Hi/Low Sep, 20A, DPDT, 120VAC Power, 5-30VAC/DC Control
The optoisolated series of relays may be used when the controller does not have sufficient coil drive power available to energize a relay of the desired contact rating. The power to energize the relay can be brought to the relay on a separate pair of wires along with the control output of the controller, or can be a local power source near the relay.
The optoisolated series of relays may be used when the controller does not have sufficient coil drive power available to energize a relay of the desired contact rating. The power to energize the relay can be brought to the relay on a separate pair of wires along with the control output of the controller, or can be a local power source near the relay.
PRICE
$149.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 1.8 in |
| Wire Size | 16 in |
Product Details
| Number of Relays | 1 |
| Amperage | 20 A |
| Humidity Range | 5 To 95 Percent (Noncondensing) |
| Operating Temperature | -30° To 140°F |
| Contact Type | DPDT |
| Expected Relay Life | 10 Million Cycles Minimum Mechanical |
| Voltage | 120VAC/DC V |
| Description | Enclosed Relay |
| Manufacturers Part Number | RIBTE01P |
| Wire Rating | 600V |
| Brand | RIB |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/cUL |