Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIB

Model # :WBB1034280

MPN #: RIBTE24SB

RIB® Enclosed Relay RIBTE24SB, Hi/Low Sep, 20A, SPST, 24VAC/DC Power, 5-30VAC/DC Control

Product Description
RIB® Enclosed Relay RIBTE24SB, Hi/Low Sep, 20A, SPST, 24VAC/DC Power, 5-30VAC/DC Control

The optoisolated series of relays may be used when the controller does not have sufficient coil drive power available to energize a relay of the desired contact rating. The power to energize the relay can be brought to the relay on a separate pair of wires along with the control output of the controller, or can be a local power source near the relay.

PRICE
$90.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Height1.8 in
Wire Size16 in

Product Details

Number of Relays1
Amperage20 A
Humidity Range5 To 95 Percent (Noncondensing)
Operating Temperature-30° To 140°F
Contact TypeSPST
Expected Relay Life10 Million Cycles Minimum Mechanical
Voltage24VAC/DC V
DescriptionEnclosed Relay
Manufacturers Part NumberRIBTE24SB
Wire Rating600V
BrandRIB

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL/cUL