
Customers Also Viewed
Product Information
Customer Review
Product Q&A
RIB® Enclosed Switch SIB02S-RD, 20A, Maintained 3 Position, Center Off, 3 Wire, Red Housing
Power control centers (PSP models) have been prepackaged to include two 120 Vac grounded convenience outlets as well as a 4 or 10 Amp switch/circuit breaker for controlling the output power. The outlets can be continuously powered or controlled by the switch/circuit breaker (selectable by internal jumper). Auxiliary outputs are provided for convenient panel installations.
Power control centers (PSP models) have been prepackaged to include two 120 Vac grounded convenience outlets as well as a 4 or 10 Amp switch/circuit breaker for controlling the output power. The outlets can be continuously powered or controlled by the switch/circuit breaker (selectable by internal jumper). Auxiliary outputs are provided for convenient panel installations.
Weights & Dimensions
- Width 2.8 in
- Length 1.7 in
- Height 1.5 in
- Wire Size 16 in
Product Details
- Operating Temperature -30° To 140°F
- Voltage 24VAC/DC 208-277VAC V
- Humidity Range 5 To 95 Percent (Noncondensing)
- Description Enclosed Switch
- Amperage 20 A
- Includes Maintained 3 Position, Center Off, 3 Wire, Red Housing
- Wire Rating 600V
- Brand RIB
- Manufacturers Part Number SIB02S-RD
Warranty
- Warranty 1 yr
Compliance & Certifications
- Certifications UL Listed
Customer Review
Product Q & A
There are no questions for this product.

RIB® Enclosed Switch SIB02S-RD, 20A, Maintained 3 Position, Center Off, 3 Wire, Red Housing
$17.25
- Product Information
- Customer Review
- Product Q&A