Clearance
x

Take 15% off your entire order!

Offer applied at checkout

RIB® Enclosed Switch SIB05S-RD, 20A, Maintained 2 Position 2 Wire, Red Housing

RIB® Enclosed Switch SIB05S-RD, 20A, Maintained 2 Position 2 Wire, Red Housing

Item #: WBB1034201

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$25.03 up to 22% OFF

Price: $19.50

Save $0.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RIB® UPS Interface Board PSM2RB10, 10A Breaker/Switch, 120VAC, 2 Outlets, Power Cord

RIB® UPS Interface Board PSM2RB10, 10A Breaker/Switch, 120VAC, 2 Outlets, Power Cord

RIB® Enclosed UPS Interface Board PSH2C2RB10, 10A Switch/Breaker, 120VAC, Status Contacts

RIB® Enclosed UPS Interface Board PSH2C2RB10, 10A Switch/Breaker, 120VAC, Status Contacts

RIB® Enclosed Switch SIB05S, 20A, Maintained 2 Position, 2 Wire

RIB® Enclosed Switch SIB05S, 20A, Maintained 2 Position, 2 Wire

RIB® Enclosed Switch SIB02S-RD, 20A, Maintained 3 Position, Center Off, 3 Wire, Red Housing

RIB® Enclosed Switch SIB02S-RD, 20A, Maintained 3 Position, Center Off, 3 Wire, Red Housing

RIB® Enclosed Switch SIB04S, 20A, Maintained 2 Position, 3 Wire

RIB® Enclosed Switch SIB04S, 20A, Maintained 2 Position, 3 Wire

RIB® Enclosed Power Control Center PSPT2RB10, 10A Breaker/Switch, 120VAC, 2 Outlets

RIB® Enclosed Power Control Center PSPT2RB10, 10A Breaker/Switch, 120VAC, 2 Outlets

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Advance Controls 134801 CK28.311 Contactor, 3-Pole, 120V

Advance Controls 134801 CK28.311 Contactor, 3-Pole, 120V

RIB® Enclosed Switch SIB05S-RD, 20A, Maintained 2 Position 2 Wire, Red Housing

Power control centers (PSP models) have been prepackaged to include two 120 Vac grounded convenience outlets as well as a 4 or 10 Amp switch/circuit breaker for controlling the output power. The outlets can be continuously powered or controlled by the switch/circuit breaker (selectable by internal jumper). Auxiliary outputs are provided for convenient panel installations.

Product Details

  • Operating Temperature -30° To 140°F
  • Voltage 24VAC/DC 208-277VAC V
  • Humidity Range 5 To 95 Percent (Noncondensing)
  • Description Enclosed Switch
  • Amperage 20 A
  • Includes Maintained 2 Position, 2 Wire, Red Housing
  • Wire Rating 600V
  • Brand RIB
  • Warranty 1 yr
  • Manufacturers Part Number SIB05S-RD

Weights & Dimensions

  • Width 2.8 in
  • Length 1.7 in
  • Height 1.5 in
  • Wire Size 16 in

Compliance & Certifications

  • Certifications UL Listed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIB® Enclosed Switch SIB05S-RD, 20A, Maintained 2 Position 2 Wire, Red Housing

RIB® Enclosed Switch SIB05S-RD, 20A, Maintained 2 Position 2 Wire, Red Housing

Item #: WBB1034201

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant