Clearance
x

Take 15% off your entire order!

Offer applied at checkout

RIB® Enclosed UPS Interface Board PSH850-UPS-STAT, 850VA Switch/Breaker, 120VAC, Status

RIB® Enclosed UPS Interface Board PSH850-UPS-STAT, 850VA Switch/Breaker, 120VAC, Status

Item #: WBB1034336

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$993.92 up to 36% OFF

Price: $637.00

$106.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

RIB® UPS Interface Board PSM2RB10, 10A Breaker/Switch, 120VAC, 2 Outlets, Power Cord

RIB® UPS Interface Board PSM2RB10, 10A Breaker/Switch, 120VAC, 2 Outlets, Power Cord

RIB® Enclosed UPS Interface Board PSH2C2RB10, 10A Switch/Breaker, 120VAC, Status Contacts

RIB® Enclosed UPS Interface Board PSH2C2RB10, 10A Switch/Breaker, 120VAC, Status Contacts

Leeson Motors 174604.00, AC Controls Vector Series Drive VFD,NEMA 1,3PH,1/2HP,120/240

Leeson Motors 174604.00, AC Controls Vector Series Drive VFD,NEMA 1,3PH,1/2HP,120/240

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

RIB® Enclosed UPS Interface Board PSH850-UPS-STAT, 850VA Switch/Breaker, 120VAC, Status

Power control centers (PSP models) have been prepackaged to include two 120 Vac grounded convenience outlets as well as a 4 or 10 Amp switch/circuit breaker for controlling the output power. The outlets can be continuously powered or controlled by the switch/circuit breaker (selectable by internal jumper). Auxiliary outputs are provided for convenient panel installations.

Weights & Dimensions

  • Width 16 in
  • Height 6 in
  • Length 12 in

Product Details

  • Brand RIB
  • Voltage 120VAC @ 850VA V
  • Description Enclosed UPS Interface Board
  • Manufacturers Part Number PSH850-UPS-STAT
  • Amperage 10 A
  • Includes UPS Model UPS850, Enclosure Model 3400-M2, Power Control Model PSH2C2RB10-L

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications UL Component Recognized
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIB® Enclosed UPS Interface Board PSH850-UPS-STAT, 850VA Switch/Breaker, 120VAC, Status

RIB® Enclosed UPS Interface Board PSH850-UPS-STAT, 850VA Switch/Breaker, 120VAC, Status

Item #: WBB1034336

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant