Enclosure Kits are made from PVC, in 13 colors the panels are custom cut and beveled to fit different heights and sizes of wire shelving. They come with sliding doors and all the parts needed. Unit 1 has a swing door. The kits cover one entire shelf, and snaps into place with no tools needed, the transformation is amazing! They were designed to cover up clutter and give a clean designer look. The Enclosures and Liners are sold separately. Interior Liners for the inside of enclosures are also available.
Chadko Enclosure Kit, Slide Door, 36"W x 14"D x 13"H, Grey
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$87.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 14 in |
| Height | 13 in |
| Weight | 6 lbs |
Product Details
| Type | Slide Door |
| Material | 1/8 PVC |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | G Unit 3 GY |
| Brand | Chadko |
Warranty
| Warranty | Manufactures Standard Warranty against Defects |