Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MetroMax

Model # :WBB3209221

MPN #: MEP57E

MetroMax Enclosure Panel for MetroMax Industrial Plastic Shelving, 18-3/8"W x 72-3/4"H, Taupe

Product Description
Features:
  • An efficient way of enclosing the sides and back of all shelves in a unit to contain stored contents
  • For use with 74" Post Height and 21"/24" Shelf Widths
  • Slot opening: 3" W x 3.875" H
  • Designed to work with MetroMax i, MetroMax 4 and MetroMax Q shelves
  • Mounting clips included


PRICE
$115.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-3/8 in
Height72-3/4 in

Product Details

TypeEnclosure Panel
Country of OriginMexico
MaterialSteel
ColorTaupe
Manufacturers Part NumberMEP57E
Accessory TypePanel
BrandMetroMax