Baldor-Reliance Encoder Feedback Kit, 417077-212TL, BEI, TEBC, FL250, 5-28
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Encoder Feedback Kit |
| Enclosure Type | Totally Enclosed |
| MFG | BEI |
| Frame | FL250 |
| Manufacturers Part Number | 417077-212TL |
| PPR | 1024 |
| Brand | Baldor-Reliance |
Related Products
Encoder kits below feature 1024 pulses per revolution unless otherwise noted in the encoder type column. Connector styles include the MS twist lock (MS-TL), military style 10 pin screw tight (MS-ST), and the EPIC latch style (Latch). HS35, RAHS35M and HSD35 feature hollow shaft mounting. The HSD35 carry the Northstar brand. Encoder kits include the encoder and all mounting hardware. IDVSM & IDRPM kits include the mating connector.
Baldor-Reliance IDM/IDNM/IDWNM Motor Encoder Feedback Kit,ENC01BC-B1,BEI HS25,TEBC,143T-215T,5-15VDC
Baldor-Reliance IDM/IDNM/IDWNM Motor Encoder Feedback Kit, ENC01BC-B1, BEI HS25, TEBC, 143T-215T, 5-15 VDC Encoder kits below feature 1024 pulses per revolution unless otherwise noted in the encoder type column. Connector style MS twist lock (MS-TL). HS35, HS35M and HSD35 feature hollow shaft mounting. The HSD35 carry the Northstar brand. The H20 is a couple mount encoder. The RL67 and SL85 are bearingless encoders and both carry the Northstar brand. Encoder kits include the encoder and all mounting hardware.
Encoder kits below feature 1024 pulses per revolution unless otherwise noted in the encoder type column. Connector styles include the MS twist lock (MS-TL), military style 10 pin screw tight (MS-ST), and the EPIC latch style (Latch). HS35, RAHS35M and HSD35 feature hollow shaft mounting. The HSD35 carry the Northstar brand. Encoder kits include the encoder and all mounting hardware. IDVSM & IDRPM kits include the mating connector.
Baldor-Reliance IDM/IDNM/IDWNM Motor Encoder Feedback Kit, ENC00NV-A2, Avtron HS35M, TENV, 213T-215T, 5-24VDC Encoder kits below feature 1024 pulses per revolution unless otherwise noted in the encoder type column. Connector style MS twist lock (MS-TL). HS35, HS35M and HSD35 feature hollow shaft mounting. The HSD35 carry the Northstar brand. The H20 is a couple mount encoder. The RL67 and SL85 are bearingless encoders and both carry the Northstar brand. Encoder kits include the encoder and all mounting hardware.
Baldor-Reliance IDM/IDNM/IDWNM Motor Encoder Feedback Kit,ENC01NV-B2,BEI HS35,TENV,254T-284T,5-15VDC
Baldor-Reliance IDM/IDNM/IDWNM Motor Encoder Feedback Kit, ENC01NV-B2, BEI HS35, TENV, 254T-284T, 5-15 VDC Encoder kits below feature 1024 pulses per revolution unless otherwise noted in the encoder type column. Connector style MS twist lock (MS-TL). HS35, HS35M and HSD35 feature hollow shaft mounting. The HSD35 carry the Northstar brand. The H20 is a couple mount encoder. The RL67 and SL85 are bearingless encoders and both carry the Northstar brand. Encoder kits include the encoder and all mounting hardware.