Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB914079

MPN #: 417709-67

Encoder & Tachometer Mounting Kits W/O Tach, 417709-67, TEFC, Frames: C280

Product Description
Features
  • Kits include all mounting hardware required for installation on RPM III DC motors.
  • Feedback device not included.
Application(s)
  • Encoder and Tachometer mounting kits for field installation


PRICE
$8,435.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number417709-67
Motor FrameC280
Enclosure TypeTotally Enclosed
DescriptionEncoder & Tachometer Mounting Kits W/O Tach
BrandBaldor-Reliance