Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Encore Packaging

Model # :WBB3778635

MPN #: E320B-10

Encore™ Packaging Scraper Knife Replacement Blade For EP-320, 4" Blade Width, 10 Blades/Pack

Product Description
Made of carbon steel, these replacement scraper blades are great to have on hand for heavy-duty jobs. Keeping replacement blades on hand ensures you always have a sharp, reliable tool ready for safe and efficient cutting while also extending the longevity of your knife. Dull blades require more force and increase the risk of slips and injuries, making them more dangerous than sharp blades

Features:
  • Compatibility: EP-320
  • Number of Blades per Pack: 10
  • Blade Type: Scraper
  • Blade Width: 4"
  • Blade Material: Carbon Steel
  • Blade Color: Silver


PRICE
$1.90

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Depth4 in
Height1 in
Weight4 lbs
Blade Width4 in

Product Details

Temperature Range-20 to 150 °F
MaterialCarbon Steel
ColorSilver
Manufacturers Part NumberE320B-10
BrandEncore Packaging

Warranty

Warranty90 Days