+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Glacier™ Dictionary Stand
Glacier™ dictionary & atlas stands are great for viewing large books, such as dictionaries, atlas books, reference books, encyclopedias and more. Narrow design of these stands fit nicely at the end of double-faced shelving ranges. Can be used anywhere as a compact stand-alone display and information stations. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Sloped reading surface includes paper stop. Dictionary Stand has a slanted top surface that is 21"W and features a clear plastic book stop. Includes a fixed bottom shelf, and a middle shelf that adjusts in 1-1/4" increments. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.
Glacier™ dictionary & atlas stands are great for viewing large books, such as dictionaries, atlas books, reference books, encyclopedias and more. Narrow design of these stands fit nicely at the end of double-faced shelving ranges. Can be used anywhere as a compact stand-alone display and information stations. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Sloped reading surface includes paper stop. Dictionary Stand has a slanted top surface that is 21"W and features a clear plastic book stop. Includes a fixed bottom shelf, and a middle shelf that adjusts in 1-1/4" increments. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.
Product Details
- Number of Compartments 3
- Brand Ironwood
- Package Quantity 1
- Assembly Required Unassembled
- Description Dictionary Stand
- Material Laminate
- Style Library Book Storage
- Manufacturers Part Number LFDS39OC
- Color Family Red
Weights & Dimensions
- Depth 16 in
- Width 23-3/8 in
- Height 42-1/8 in
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Dictionary Stand - 23-3/8"W x 16"D x 42-1/8"H Oiled Cherry
$374.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories