Bradley End Panel for Flat Top Locker EPFT-S1272-202 12x72 - Beige
Write a Review
|
Questions & Answers (0)
Product Description
Bradley Locker End Panel is constructed of 3/8" thick HDPE material. End Panel for Flat Top is a finishing panel for exposed sides of Standard or Z Lockers with a flat top. Constructed of Beige High Density Polyethylene plastic. The End Panel is 12" deep, and 72" high. Mills Company warranty of 20 years on plastic components against rust, delamination, and breakage under normal use.
PRICE
$189.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 3/8 in |
| Height | 72 in |
| Weight | 16 lbs |
Product Details
| Material | Plastic |
| Construction Type | Unassembled |
| Color | White |
| Manufacturers Part Number | EPFT-S1272-202 |
| Accessory Type | End Panel |
| Brand | Bradley Corporation |
Warranty
| Warranty | 20 yr |