Amko Displays Gondola Shelving End Unit w/ T-Joiner Support Clip, 36"W x 12"D x 48"H, Antique White
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty metal construction, compatible with Madix gondola system. These units are popular shelving systems used in convenience, liquor, grocery, dollar stores, beauty supply, pharmacies, and much more.
Shelves sold separately.
Shelves sold separately.
PRICE
$409.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 48 in |
Product Details
| Type | End Cap Shelving Unit |
| Number of Sides | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Color | Antique White |
| Manufacturers Part Number | MGEU-361248-W |
| Brand | Amko Displays |
Warranty
| Warranty | 1 yr |