Heavy duty metal construction, compatible with Madix gondola system. Includes T-Joiner Support Clip.
Shelves sold separately.
Amko Displays Gondola Shelving End Unit w/ T-Joiner Support Clip, 36"L x 12"W x 60"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$435.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 60 in |
Product Details
| Type | End Cap Shelving Unit |
| Number of Sides | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | MGEU-361260-B |
| Brand | Amko Displays |
Warranty
| Warranty | 1 yr |