Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amko Displays

Model # :WBB3139153

MPN #: MGEU-361884-B

Amko Displays Gondola Shelving End Unit w/ T-Joiner Support Clip, 36"W x 18"D x 84"H, Black

Product Description
Heavy duty metal construction, compatible with Madix gondola system. Includes T-Joiner Support Clip.

Shelves sold separately.
PRICE
$605.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height84 in

Product Details

TypeEnd Cap Shelving Unit
Number of Sides1
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part NumberMGEU-361884-B
BrandAmko Displays

Warranty

Warranty1 yr