Heavy duty metal construction, compatible with Madix gondola system. These units are popular shelving systems used in convenience, liquor, grocery, dollar stores, beauty supply, pharmacies, and much more.
Shelves sold separately.
Amko Displays Gondola Shelving End Unit w/ T-Joiner Support Clip, 36"W x 18"D x 96"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$645.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 96 in |
Product Details
| Type | End Cap Shelving Unit |
| Number of Sides | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | MGEU-361896-B |
| Brand | Amko Displays |
Warranty
| Warranty | 1 yr |