Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
American Metalcraft MEL21 - Endurance Platter, 21 x 13", Rectangular, White

Model #: WBB550399

MPN #: MEL21

American Metalcraft MEL21 - Endurance Platter, 21 x 13", Rectangular, White

|
Questions & Answers (0)
PRICE
$35.95
Usually ships in 7 to 10 days
Endurance™ Platter, 21 X 13", Rectangular, White

Rectangular melamine platters, Our EnduranceTM Melamine Collection includes uniquely styled Bowls, Rectangular, Square & Triangular Concave Platters, Granite Styled Counter Trays, Oblong Boat Trays, and Wavy Platters. 21" L x 13" W (53.3 x 33 cm)

4
4
Min. purchase quantity is 4
Easy online or call-in returns.