Durable plastic ruler is easy to read with a clear design. Numerals and graduations are sharply delineated. Ruler is scaled in 1/16" and metric scales.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Westcott® English and Metric Shatterproof Ruler, 6" Long, Clear
|
Questions & Answers (0)
Product Description
PRICE
$3.28
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 1 in |
Product Details
| Supply Type | Basic Supplies |
| Style | Rulers & Yardsticks |
| Type | Ruler |
| Material | Plastic |
| Package Quantity | 1 Each |
| Description | English and Metric Shatterproof Ruler |
| Color | Clear |
| Manufacturers Part Number | ACM45016 |
| Brand | Westcott |