- Model SP14
- Enhanced Visibility Industrial Work Shirt
- Light Gray with yellow/green visibility trim
- Two-piece lined collar with sewn-in stays
- 65% Polyester / 35% Cotton
- Button-front closure
- Pencil stall in left chest pocket
- 2-1/2" yellowish silver enhanced visibility trim around body, across back and at sleeve from shoulder to sleeve end
Red Kap® Enhanced Visibility Industrial Long Sleeve Work Shirt, Gray, Poly/Cotton, Tall, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$50.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Tall |
| Size | 2XL |
Product Details
| Type | Hi-Visibility Shirt |
| Class | Non-ANSI |
| Color | Gray |
| Number of Pockets | 2 |
| Style | SP14 |
| Closure Type | Button Front |
| Material | 65% Polyester/35% Cotton |
| Description | Enhanced Visibility Industrial Long Sleeve Shirt - Tall |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | SP14EGLNXXL |
| Brand | Red Kap |