- Zipper Closure
- 2" Silver Reflective Tape with Contrasting Trim
- 100% Polyester Mesh Material
- One Left Chest 2-tier & 4-division Pocket, One Lower Right Inside Pocket,
- Mic Tab on the shoulder
- NON-ANSI certified
GSS Safety Enhanced Visibility Multi-Color Vest-Blue-2XL/3XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Size | 2XL/3XL |
| Fabric Weight | 5 Oz |
Product Details
| Type | Non ANSI Hi Visibility Vest |
| Class | Non-ANSI |
| Color | Blue |
| Series | 3133 |
| Number of Inside Pockets | 1 |
| Closure Type | Zipper |
| Material | Polyester Mesh |
| Description | Enhanced Visibility Multi-Color Vest |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | 3133-2XL/3XL |
| Number of Outside Pockets | 1 |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | NON-ANSI CERTIFIED |