Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3200638

MPN #: PW375BKYL

Portwest® Enhanced Visibility Softshell Jacket, ANSI Type O Class 1, L, Black/Yellow

Product Description
The PW3 hi-vis class 1 softshell is characterized by its modern, fresh design and contemporary stylish fit. The high quality 3-layer breathable, water resistant and windproof fabric along with multiple practical features ensure this is a must-have solution for a range of working professionals. Hi-Vis-Tex Pro reflective tape is guaranteed to make the wearer stand out from the crowd.

Features:
  • Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
  • Bound cuffs for added warmth and comfort
  • Drawcord adjustable hem
  • Curved back hem for added protection
  • Zipped chest pocket
  • 2 side zip pockets for secure storage
  • Contrast panels for protection against dirt
  • Heat applied segmented reflective tape for added visibility
  • 4 pockets for ample storage
  • Radio loop for easy clipping of a radio
  • Detachable ID pocket
  • Concealed phone pocket
  • 40+ UPF rated fabric to block 98% of UV rays
  • Certified to EN ISO 20471 after 50x washes
  • CE certified
  • Registered Community Design
  • Shell Fabric: 94% Polyester, 6% Elastane laminated to 100% Polyester Micro Fleece 310g


PRICE
$90.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeSoftshell Jacket
ClassClass 1
ColorBlack/Yellow
Number of Pockets4
StyleSoftshell
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
DescriptionEnhanced Visibility Softshell Jacket
GenderUnisex
Package Quantity1
Manufacturers Part NumberPW375BKYL
BrandPortwest

Compliance & Certifications

CertificationsEN ISO 20471 Class 1, ANSI/ISEA 107 Type O Class 1