Tingley® Enhanced Visibility T-Shirt, Long Sleeve, 1 Pocket, Fl Lime, Small
Write a Review
|
Questions & Answers (0)
Product Description
Long sleeve T-Shirt. Fluorescent lime background material for excellent daytime visibility. Birds Eye Polyester moisture management fabric wicks perspiration away from the body to help keep you cooler and more comfortable. 1 PocketLong sleeve T-Shirt. Fluorescent lime background material for excellent daytime visibility. Birds Eye Polyester moisture management fabric wicks perspiration away from the body to help keep you cooler and more comfortable. 1 Pocket.
PRICE
$17.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
| Size | S |
Product Details
| Type | Hi-Visibility Shirt |
| Reflective Tape | No |
| Color | Green |
| Number of Pockets | 1 |
| Material | Polyester |
| Gender | Men's |
| Package Quantity | 1 |
| Description | High Visibility Long Sleeve T-Shirt with Pocket |
| Manufacturers Part Number | S75502.SM |
| Chemical Resistance | 47 |
| Brand | Tingley |