Enhanced visibility T-Shirt. Short sleeve. Fluorescent lime background material for excellent daytime visibility. Birds Eye Polyester moisture management fabric wicks perspiration away from the body to help keep you cooler and more comfortable. Enhanced visibility T-Shirt. Short sleeve. Fluorescent lime background material for excellent daytime visibility. Birds Eye Polyester moisture management fabric wicks perspiration away from the body to help keep you cooler and more comfortable.
Tingley® Enhanced Visibility T-Shirt, Short Sleeve, 1 Pocket, Fl Lime, 3XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.00
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
| Size | 3XL |
Product Details
| Type | Hi-Visibility Shirt |
| Reflective Tape | No |
| Color | Green |
| Number of Pockets | 1 |
| Material | Polyester |
| Gender | Men's |
| Package Quantity | 1 |
| Description | Enhanced Visibility Short Sleeve T-Shirt |
| Manufacturers Part Number | S75002.3X |
| Primary Use | Heat Stress Protection |
| Brand | Tingley |