- Zipper Closure
- 2" Silver Reflective Tape with Contrasting Trim
- 100% Polyester Mesh Material
- One Left Chest 2-tier & 4-division Pocket, One Lower Right Inside Pocket
- Certification: Non-ANSI Certified
- Sizes XXS/XS (Only Available in 3139-Pink) , SM/MD, LG/XL, 2XL/3XL, 4XL/5XL
- Item # 3131-Lime w/ Blue Trim, 3133-Royal Blue, 3134-Red, 3135-Black, 3136-Dark Green, 3137-Purple, 3138-Forest Green, 3139- Pink
GSS Enhanced Visibility Vest , 2XL/3XL, Lime w/ Blue Bottom
|
Questions & Answers (0)
Product Description
Features:
PRICE
$12.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL/3XL |
Product Details
| Type | Non ANSI Hi Visibility Vest |
| Reflective Tape | Yes |
| Class | Non-ANSI |
| Color | Lime Green/Blue |
| Number of Pockets | 2 |
| Number of Inside Pockets | 2 |
| Closure Type | Zipper |
| High Visibility | Yes |
| Material | Polyester |
| Description | Enhanced Visibility Multi-Color Vest |
| Package Quantity | 1 |
| Gender | Men's |
| Manufacturers Part Number | 3131-2XL/3XL |
| Primary Use | Weather Protection |
| Number of Outside Pockets | 2 |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | Non ANSI Certified |