
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Enpac Chemical Resistant Bag for Berm 4854-BK-SU/SF, 14'W x 54'L - 48-1454-BAG
Heavy duty chemically resistant bag for ease in maneuverability and storage.Used for Enpac Stinger Snap-Up Berms or Stinger Snap-Foam Berms. Limited warranty of 1 year.
Heavy duty chemically resistant bag for ease in maneuverability and storage.Used for Enpac Stinger Snap-Up Berms or Stinger Snap-Foam Berms. Limited warranty of 1 year.
- BRAND Enpac
- MANUFACTURERS PART NUMBER 48-1454-BAG
- LENGTH INCHES 80
- WIDTH INCHES 80
- HEIGHT INCHES 3/16
- COLOR FINISH Black
- FABRIC WT/SQUARE YARD 28 oz.
- THICKNESS MIL 30
- FABRIC WEAVE COUNT 12 x 12
- WEIGHT LBS 29
- PACKAGE QUANTITY 1
- CONSTRUCTION Polyurethane
- SUGGESTED USE Enpac Part# 4854-BK-SU/SF
- TYPE Enpac Berm Cover
- LIMITED WARRANTY 1 Year
- PRODUCT FAMILY Spill Containment Covers
- ASSEMBLY Assembled
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Enpac Chemical Resistant Bag for Berm 4885-BK-SU/SF, 14'W x 85'L - 48-1485-BAG
Item #: B693309
Not Yet Rated
Usually ships in 7 to 10 days
$382.95

Enpac Chemical Resistant Bag for Berm 4854-BK-SU/SF, 14'W x 54'L - 48-1454-BAG
$314.95
- Product Information
- Customer Review
- Product Q&A
- Accessories