x

Take 15% off your entire order!

Offer applied at checkout

+

Durable Corporation Steel Mat 3/8" Thick 6' x 8' Gray

Durable Corporation Steel Mat 3/8" Thick 6' x 8' Gray

Item #: WB261464

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $647.00

$107.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Steel Link Matting

Steel Link Matting stops dirt at entranceways, and provides thorough scraping in any direction to clean footwear. Removes and traps dirt, mud, gravel and snow. 1" x 1" mesh of 3/8" thick cold rolled strip steel, with 13 gauge galvanized steel connecting rods. Features smooth ends with plastic tubing. Steel Mats are flexible and rust resistant, and easily roll up for cleaning and storage. Dimensions: 72" x 96".

  • LENGTH INCHES 96
  • LENGTH FEET 10.5
  • WIDTH INCHES 72
  • WIDTH FEET 6
  • COLOR FINISH Silver
  • BACKING MATERIAL Steel
  • BORDER COLOR No Border
  • BRAND Durable Corporation
  • DESCRIPTION Steel Mat
  • MANUFACTURERS PART NUMBER 390S7208
  • SURFACE Steel
  • THICKNESS INCHES 3/8
  • TYPE Pre-Cut Mat
  • WEIGHT LBS 77
  • PATTERN Steel Link
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Durable Corporation Steel Mat 3/8" Thick 6' x 6' Gray

Item #: 261463

Not Yet Rated

Usually ships in 13 to 16 days

$485.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durable Corporation Steel Mat 3/8" Thick 6' x 8' Gray

Durable Corporation Steel Mat 3/8" Thick 6' x 8' Gray

Item #: WB261464

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Durable Corporation Steel Mat 3/8" Thick 6' x 8' Gray
    Durable Corporation Steel Mat 3/8" Thick 6' x 8' Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant