x

Take 15% off your entire order!

Offer applied at checkout

Master® EP323 Electric Duo Punch, 12 Sheet Capacity, Black

Master® EP323 Electric Duo Punch, 12 Sheet Capacity, Black

Item #: WBB843514

Not Yet Rated

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $182.95

Save $9.15 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $182.95 ea.
  • Buy 3-5 $206.95 ea.
  • Buy 6+ $196.95 ea.

Quantity

Customers Also Viewed

Master® EP323 Electric Duo Punch, 12 Sheet Capacity, Black

Electric Duo Punch combines convenience and versatility. Switch easily between two-hole or three-hole applications with no adjustments needed. Automatic hole punch creates 9/32" holes in up to 12 sheets at a time for easy page turning. Electric punch offers a small footprint, large-capacity chip pan, and 3,000 punch battery life. Punch includes an AC adapter and can also run on six AA batteries (sold separately).


This product arrives to most customers in 2-3 business days.

  • NUMBER OF HOLES PUNCHED 3
  • CONSTRUCTION Steel
  • BRAND Masters
  • HEIGHT INCHES 3-1/8
  • COLOR FINISH Black
  • DESCRIPTION Electric Duo Punch
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER MATEP323
  • STYLE Electric Hole Punch
  • PUNCH SIZE 9/32"
  • SHEET CAPACITY 12
  • DEPTH INCHES 5-1/2
  • WIDTH INCHES 11-5/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Master® EP323 Electric Duo Punch, 12 Sheet Capacity, Black

Master® EP323 Electric Duo Punch, 12 Sheet Capacity, Black

Item #: WBB843514

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant