Marathon's Premium Efficient Motors are designed meet the new Energy Efficiency standards. These Motors are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction. Horsepower ranges from 1/3 - 400 Hp.
Marathon Motors, GT0018, 10HP, 3600RPM, 208-230/460V, 3PH, 213T FR, DP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,049.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 111 |
| Opposite End Bearing Size | 6206 |
| Drive End Bearing Size | 6307 |
Product Details
| 60 Hertz kW | 7.5 kW |
| Bearing Opp Drive End | 6206 |
| 50 Hertz Horsepower | 7-1/2 HP |
| 50 Hertz SF | 1.15 |
| KVA Code | H |
| IP Code | 22 |
| Motor RPM 60 Hertz | 3600 rpm |
| 50 Hertz Voltage | 190/380 V |
| 50 Hertz FLE | 87.50 Percent % |
| 50 Hertz RPM | 3000 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | GT0018 |
| Enclosure | DP |
| 50 Hertz Full Load Amps | 22/11 A |
| Service Factor | 1.15 |
| Bearing Drive End | 6307 |
| Brand | Marathon Motors |
| 50 Hertz Kilowatts | 5.6 kW |
| Insulation Class | B |
| Horsepower | 10 HP |
| Orientation | Horizontal |
| Frame | 213T |
| Starting Type | Across The Line |
| Enclosure Type | Open/Drip Proof |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 88.5 |
| Nameplate RPM | 3600 rpm |
| Full Load Amps | 26-23.4/11.7 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | B |
| UL | Recognized Construction |