Marathon Motors Premium Efficiency Motor, U420A, 1.5HP, 1800RPM, 200-230/460V, 3PH, 145T FR, DP
Marathon's Premium Efficient Motors are designed meet the new Energy Efficiency standards. These Motors are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction. Horsepower ranges from 1/3 - 400 Hp.
Marathon Motors , U420A, 1.5HP, 1800RPM, 200-230/460V, 3PH, 145T FR, DP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$605.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 43 |
Product Details
| Horsepower | 1 1/2 HP |
| Frame | 145T |
| Starting Type | Across The Line |
| Motor RPM 60 Hertz | 1800 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid |
| Voltage | 200-230/460 V |
| Phase | 3 |
| Nameplate RPM | 1800 rpm |
| Full Load Amps | 4.4-4.4/2.2 A |
| Manufacturers Part Number | U420A |
| Enclosure | DP |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | Marathon Motors |