Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors, U443A, 40HP, 3600RPM, 230/460V, 3PH, 286TSC FR, DP

Actual product may differ from image shown

Marathon Motors, U443A, 40HP, 3600RPM, 230/460V, 3PH, 286TSC FR, DP

Item #: WBB871267

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4,380.00

$730.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Marathon Motors Premium Efficiency Motor, E1931, 5HP, 1800RPM, 208-230/460V, 3PH, 184T FR, DP

Marathon Motors Premium Efficiency Motor, E1931, 5HP, 1800RPM, 208-230/460V, 3PH, 184T FR, DP

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size B - Made In USA

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size B - Made In USA

Marathon Motors Premium Efficiency Motor, E2101, 1HP, 1800RPM, 208-230/460V, 3PH, 143T FR, TEFC

Marathon Motors Premium Efficiency Motor, E2101, 1HP, 1800RPM, 208-230/460V, 3PH, 143T FR, TEFC

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

US Motors, ODP, 5 HP, 3-Phase, 1765 RPM Motor, D5P2D

US Motors, ODP, 5 HP, 3-Phase, 1765 RPM Motor, D5P2D

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size B - Made In USA

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size B - Made In USA

Marathon Motors Premium Efficiency Motor, U443A, 40HP, 3600RPM, 230/460V, 3PH, 286TSC FR, DP

Marathon's Premium Efficient Motors are designed meet the new Energy Efficiency standards. These Motors are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction. Horsepower ranges from 1/3 - 400 Hp.

Product Details

  • 60 Hertz kW 30 kW
  • Mounting Location C-Face Rigid
  • Assembly Required F1 (F2 Modification Available)
  • Bearing Drive End 6311
  • 50 Hertz Kilowatts 22.4 kW
  • 50 Hertz FLE 91.70 Percent FLE
  • Ambient Temperature 40 °C
  • Nameplate RPM 3600 rpm
  • KVA Code G
  • IP Code 12
  • Insulation Class B
  • RPM Range 3001-3600 rpm
  • 50 Hertz SF 1.15
  • 50 Hertz Horsepower 30 HP
  • Bearing Opp Drive End 6210
  • Voltage 230/460 V
  • Frame 286TSC
  • Service Factor 1.15
  • Horsepower 40 HP
  • Enclosure Type Open/Drip Proof
  • Is_Motor Yes
  • Duty Continuous
  • Phase 3
  • Enclosure DP
  • Orientation Horizontal
  • Starting Type PWS(LV Only) & YDRUN
  • 50 Hertz RPM 3000 rpm
  • Full Load Efficiency 91.7
  • Brand Marathon Motors
  • Full Load Amps 94/47 FLA
  • Motor RPM 60 Hertz 3600 rpm
  • Manufacturers Part Number U443A
  • 50 Hertz Full Load Amps 86/43 FLA
  • 50 Hertz Voltage 190/380 V

Compliance & Certifications

  • NEMA Design B
  • CSA Certified Y
  • UL Recognized Construction
  • CE Approved Y

Weights & Dimensions

  • Drive End Bearing Size 6311
  • Opposite End Bearing Size 6210
  • Weight 335
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors, U443A, 40HP, 3600RPM, 230/460V, 3PH, 286TSC FR, DP

Marathon Motors, U443A, 40HP, 3600RPM, 230/460V, 3PH, 286TSC FR, DP

Item #: WBB871267

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant