Remind employees to wear their earplugs by mounting ear plug dispensers near all hazardous work areas. This clear acrylic ear plug dispenser features a bottom overflow spill tray for easy dispensing. Unit can be wall or table mounted. Dispenser size is 13 in. H x 6 in. W x 8 in. D. Ear Plug Dispenser.
Brady® Small Ear Plug Dispenser, Acrylic, 6"W x 13"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 8 in |
| Height | 13 in |
Product Details
| Type | Dispenser |
| Color | Clear |
| Mounting Location | Tabletop, Wall |
| Includes | Dispenser Only |
| Material | Acrylic |
| Description | Ear Plug Dispenser |
| Package Quantity | 1 |
| Earplug Capacity | 150 Pairs |
| Manufacturers Part Number | EPD |
| Dispenser Lid Style | Hinged Lid |
| Brand | Brady |