Rubber Strips
Type
Length
Material
View All Material
Width
View All Width
Color
Price
Most Relevant
Compare
FDA Silicone Rubber Strip w/High Temp Adhesive, 120"L x 1"W x 1/32" Thick, 60A, Red
Model #: WBB2327032
1
1
Ships in 3 Business Days
Thickness
1/32 in
Backing Type
High Temp Adhesive
Width
1 in
Length
10 ft
Compare
1
1
Ships in 3 Business Days
Thickness
1 in
Backing Type
Plain
Width
2 in
Length
5 ft
Compare
1
1
Ships in 3 Business Days
Thickness
1/8 in
Backing Type
Plain
Width
3/4 in
Length
10 ft
Compare
1
1
Ships in 3 Business Days
Thickness
3/16 in
Backing Type
Plain
Width
1-1/2 in
Length
120 in
Compare
1
1
Ships in 3 Business Days
Thickness
1/8 in
Backing Type
Acrylic Adhesive
Width
1 in
Length
10 ft
Compare
1
1
Ships in 3 Business Days
Thickness
1/32 in
Backing Type
High Temp Adhesive
Width
2 in
Length
3 ft