SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Larson Electronics EPL-24-2L-T5HO-SFC, Explosion Proof 2f 2-Lamp T5HO Light SFC

Larson Electronics EPL-24-2L-T5HO-SFC, Explosion Proof 2f 2-Lamp T5HO Light SFC

Item #: WBB2145609

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,230.00

$205.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Larson Electronics EPL-24-2L-T5HO-PND, Explosion Proof 2f 2-Lamp T5HO Light PND

Larson Electronics EPL-24-2L-T5HO-PND, Explosion Proof 2f 2-Lamp T5HO Light PND

Larson Electronics EPL-24-2L-T8-PND, Explosion Proof 2f 2-Lamp T8 Light PND

Larson Electronics EPL-24-2L-T8-PND, Explosion Proof 2f 2-Lamp T8 Light PND

Larson Electronics EPL-24-2L-T8-SFC, Explosion Proof 2f 2-Lamp T8 Light SFC

Larson Electronics EPL-24-2L-T8-SFC, Explosion Proof 2f 2-Lamp T8 Light SFC

Larson Electronics EPL-HB-150LED-RT-1227-60B-56K, Explosion Proof 150W LED High Bay, 5600K, 60 Deg

Larson Electronics EPL-HB-150LED-RT-1227-60B-56K, Explosion Proof 150W LED High Bay, 5600K, 60 Deg

Larson Electronics EPL-HB-150LED-RT-CM-1227-125B, Expl Proof LED High Bay, 150W, 125 Deg,Ceiling Mnt

Larson Electronics EPL-HB-150LED-RT-CM-1227-125B, Expl Proof LED High Bay, 150W, 125 Deg,Ceiling Mnt

Larson Electronics EPL-EMG-48-2L-LED-SFC, Explosion Prf EMG 4f 2Lamp LED Light SF

Larson Electronics EPL-EMG-48-2L-LED-SFC, Explosion Prf EMG 4f 2Lamp LED Light SF

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Larson Electronics EPL-24-2L-T5HO-SFC, Explosion Proof 2f 2-Lamp T5HO Light SFC

The Larson Electronics EPL-24-2L Explosion Proof Fluorescent Light Fixture is U.S./Canada U.L. approved Class 1 Division 1, Class 2 Division 1 and for hazardous locations where flammable chemical/petrochemical vapors exist or have the potential to exist. T5HO - SURFACE

Weights & Dimensions

  • Width 33.5 in
  • Length 9 in
  • Height 13.5 in
  • Weight 21.5 lbs

Product Details

  • Mounting Location Surface
  • Voltage 120/277 V
  • Bulb Type T5HO
  • Average Life 20000 hr
  • Lamp Included Y
  • Wattage 48 W
  • Number of Lights 2
  • Brand Larson Electronics
  • Package Quantity 1
  • Material copper free aluminum housing, tempered borosilicate lens
  • Manufacturers Part Number EPL-24-2L-T5HO-SFC
  • Lumens 4000
  • Color Temperature 5000 K
  • Lamp Type T5HO
  • Color Family Aluminum, White

Warranty

  • Warranty 5 yr

Compliance & Certifications

  • UL Certification UL 844 Cl 1 Div 1 C-D; Cl 2 Div 1&2 E-G; Cl 1 Div 2 A-D;Pnt Spray Booth,cUL;USCG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Larson Electronics EPL-24-2L-T5HO-SFC, Explosion Proof 2f 2-Lamp T5HO Light SFC

Larson Electronics EPL-24-2L-T5HO-SFC, Explosion Proof 2f 2-Lamp T5HO Light SFC

Item #: WBB2145609

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Larson Electronics EPL-24-2L-T5HO-SFC, Explosion Proof 2f 2-Lamp T5HO Light SFC
    Larson Electronics EPL-24-2L-T5HO-SFC, Explosion Proof 2f 2-Lamp T5HO Light SFC
    Larson Electronics EPL-24-2L-T5HO-SFC, Explosion Proof 2f 2-Lamp T5HO Light SFC
    Larson Electronics EPL-24-2L-T5HO-SFC, Explosion Proof 2f 2-Lamp T5HO Light SFC
    Larson Electronics EPL-24-2L-T5HO-SFC, Explosion Proof 2f 2-Lamp T5HO Light SFC
    Larson Electronics EPL-24-2L-T5HO-SFC, Explosion Proof 2f 2-Lamp T5HO Light SFC
    Larson Electronics EPL-24-2L-T5HO-SFC, Explosion Proof 2f 2-Lamp T5HO Light SFC
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant