+
.jpg?t=1658939545000)
Price: $1,255.00
$209.17/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Larson Electronics EPL-24-2L-T8-SFC, Explosion Proof 2f 2-Lamp T8 Light SFC
The Larson Electronics EPL-24-2L Explosion Proof Fluorescent Light Fixture is U.S./Canada U.L. approved Class 1 Division 1, Class 2 Division 1 and for hazardous locations where flammable chemical/petrochemical vapors exist or have the potential to exist. T8 - SURFACE
The Larson Electronics EPL-24-2L Explosion Proof Fluorescent Light Fixture is U.S./Canada U.L. approved Class 1 Division 1, Class 2 Division 1 and for hazardous locations where flammable chemical/petrochemical vapors exist or have the potential to exist. T8 - SURFACE
Weights & Dimensions
- Width 33.5 in
- Length 9 in
- Height 13.5 in
- Weight 32.2 lbs
Product Details
- Average Life 24000 hr
- Mounting Location Surface
- Voltage 120/277 V
- Bulb Type T8
- Lamp Included Y
- Wattage 32 W
- Number of Lights 2
- Package Quantity 1
- Brand Larson Electronics
- Material copper free aluminum housing, tempered borosilicate lens
- Manufacturers Part Number EPL-24-2L-T8-SFC
- Lumens 2650
- Color Temperature 4100 K
- Lamp Type T8
- Color Family Aluminum, White
Warranty
- Warranty 5 yr
Compliance & Certifications
- UL Certification UL 844 Cl 1 Div 1 C-D; Cl 2 Div 1&2 E-G; Cl 1 Div 2 A-D;Pnt Spray Booth,cUL;USCG
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
.gif?t=1650017051735)
Larson Electronics EPL-24-2L-T8-SFC, Explosion Proof 2f 2-Lamp T8 Light SFC
$1255.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A