SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Larson Electronics EPL-BS-161M-100, Explosion Proof LED Base Stand Light

Larson Electronics EPL-BS-161M-100, Explosion Proof LED Base Stand Light

Item #: WBB2145798

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,435.00

$572.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Allsource 41800 Front Open Industrial Blast Cabinet, Steel

Allsource 41800 Front Open Industrial Blast Cabinet, Steel

Larson Electronics EPL-16BS-1X150LED-100-60DB-1523, Explosion Proof Base Stand Light, 150W, 60 Deg

Larson Electronics EPL-16BS-1X150LED-100-60DB-1523, Explosion Proof Base Stand Light, 150W, 60 Deg

Larson Electronics EXP-LED-F4W-BLK, Explosion Proof LED Flashlight - 4W, Push Button Switch - Black

Larson Electronics EXP-LED-F4W-BLK, Explosion Proof LED Flashlight - 4W, Push Button Switch - Black

Larson Electronics EHL-LED-7W-100-1227-515, Explosion Proof LED Drop Light - 100ft Cord

Larson Electronics EHL-LED-7W-100-1227-515, Explosion Proof LED Drop Light - 100ft Cord

Larson Electronics EPL-PM-150LED-100-1227-1523, 150 Watt Class 1 Div 1 Expl Proof LED Light

Larson Electronics EPL-PM-150LED-100-1227-1523, 150 Watt Class 1 Div 1 Expl Proof LED Light

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 48" Portable Drum Blower Fan, 19500 CFM, 1-1/2 HP, 1 Phase

Global Industrial™ 48" Portable Drum Blower Fan, 19500 CFM, 1-1/2 HP, 1 Phase

AirFoxx® Floor Dryer, 3 Speed, 1 HP, 4000 CFM

AirFoxx® Floor Dryer, 3 Speed, 1 HP, 4000 CFM

Free Shipping

Streamlight® 45670 5300 Lumen Rechargeable LED Portable Scene Light W/ 72" Extension Pole

Streamlight® 45670 5300 Lumen Rechargeable LED Portable Scene Light W/ 72" Extension Pole

Larson Electronics EPL-BS-161M-100, Explosion Proof LED Base Stand Light

The EPL-BS-161M-100 explosion proof LED light provides 8,000 square feet of work area coverage with 13,000 lumens of light output. This portable LED light is mounted to a spun aluminum base and has an LED light head measuring 16 inches in diameter. The LED light head on this unit produces a brilliant flood pattern of light that is ideal for illuminating enclosed areas and hazardous locations where flammable vapors, gases and dusts may be present.

Weights & Dimensions

  • Width 17 in
  • Length 34 in
  • Cord Length 100 ft
  • Height 17 in
  • Gauge 16/3 ga
  • Weight 38 lbs

Product Details

  • Mounting Location Base Stand
  • Lamp Included Y
  • Cord Type SOOW
  • Package Quantity 1
  • Material copper free aluminum lamp housing; tempered glass lens, non-sparking alum stand
  • Lumens 13000
  • Lamp Type Integrated
  • Voltage 120/277 V
  • Average Life 60000 hr
  • Bulb Type Integrated
  • Additional Ratings Cert C22.2 #137 Rev 2009,C22.2 #250.0,C22.2 #30-M-1986 Rev 2012;PSB;IEC 60529
  • Number of Lights 1
  • Metal Halide Equivalent Wattage 400 W
  • Watts 150 W
  • Brand Larson Electronics
  • Manufacturers Part Number EPL-BS-161M-100
  • Color Temperature 5600 K
  • Color Family Blue, Grey

Warranty

  • Warranty 5 yr

Compliance & Certifications

  • UL Certification Cl I Div 1 & 2 C-D; Cl II Div 1&2 E-G;Cl III Div 1&2;UL 844 Ed. 13;UL 1598; IP67
  • NEMA Connector Number 5-15P
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Larson Electronics EPL-BS-161M-100, Explosion Proof LED Base Stand Light

Larson Electronics EPL-BS-161M-100, Explosion Proof LED Base Stand Light

Item #: WBB2145798

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Larson Electronics EPL-BS-161M-100, Explosion Proof LED Base Stand Light
    Larson Electronics EPL-BS-161M-100, Explosion Proof LED Base Stand Light
    Larson Electronics EPL-BS-161M-100, Explosion Proof LED Base Stand Light
    Larson Electronics EPL-BS-161M-100, Explosion Proof LED Base Stand Light
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant