SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Larson Electronics EPL-EMG-48-2L-LED-SFC, Explosion Prf EMG 4f 2Lamp LED Light SF

Larson Electronics EPL-EMG-48-2L-LED-SFC, Explosion Prf EMG 4f 2Lamp LED Light SF

Item #: WBB2145737

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,898.00

$483.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Larson Electronics EPL-EMG-48-2L-T8-SFC, Explosion Prf EMG 4f 2Lamp T8 Light SFC

Larson Electronics EPL-EMG-48-2L-T8-SFC, Explosion Prf EMG 4f 2Lamp T8 Light SFC

Larson Electronics EPL-HB-150LED-RT-1227-60B-56K, Explosion Proof 150W LED High Bay, 5600K, 60 Deg

Larson Electronics EPL-HB-150LED-RT-1227-60B-56K, Explosion Proof 150W LED High Bay, 5600K, 60 Deg

Larson Electronics EPL-HB-150LED-RT-CM-1227-125B, Expl Proof LED High Bay, 150W, 125 Deg,Ceiling Mnt

Larson Electronics EPL-HB-150LED-RT-CM-1227-125B, Expl Proof LED High Bay, 150W, 125 Deg,Ceiling Mnt

Larson Electronics EPL-24-2L-T5HO-PND, Explosion Proof 2f 2-Lamp T5HO Light PND

Larson Electronics EPL-24-2L-T5HO-PND, Explosion Proof 2f 2-Lamp T5HO Light PND

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Larson Electronics EPL-EMG-48-2L-LED-SFC, Explosion Prf EMG 4f 2Lamp LED Light SF

The Larson Electronics EPL-EMG-48-2L-LED-G2 Explosion Proof Emergency LED Light Fixture is United States and Canada approved Class 1 Division 1 & 2 and Class 2 Division 1 and 2 for areas where flammable chemical/petrochemical vapors exist or have the potential to exist. This failsafe explosion proof LED light has a T6 temperature rating and carries a paint spray booth light certification, making it ideal for applications such as paint booths, oil rigs, offshore applications, petrochemical, manufacturing, chemical storage, water treatment centers, and food processing plants. SURFACE

Weights & Dimensions

  • Width 53.25 in
  • Length 9 in
  • Height 13.5 in
  • Weight 48.6 lbs

Product Details

  • Bulb Type LED T8
  • Average Life 50000 hr
  • Mounting Location Surface
  • Voltage 120/277 V
  • Lamp Included Y
  • Wattage 56 W
  • Number of Lights 2
  • Package Quantity 1
  • Brand Larson Electronics
  • Material copper free aluminum housing, tempered borosilicate lens
  • Manufacturers Part Number EPL-EMG-48-2L-LED-SFC
  • Lumens 7000
  • Color Temperature 5600 K
  • Color Family Aluminum, White
  • Lamp Type LED T8

Warranty

  • Warranty 5 yr

Compliance & Certifications

  • UL Certification UL 844 Cl 1 Div 1 C-D; Cl 2 Div 1&2 E-G; Cl 1 Div 2 A-D;Pnt Spray Booth,cUL;USCG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Larson Electronics EPL-EMG-48-2L-LED-SFC, Explosion Prf EMG 4f 2Lamp LED Light SF

Larson Electronics EPL-EMG-48-2L-LED-SFC, Explosion Prf EMG 4f 2Lamp LED Light SF

Item #: WBB2145737

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Larson Electronics EPL-EMG-48-2L-LED-SFC, Explosion Prf EMG 4f 2Lamp LED Light SF
    Larson Electronics EPL-EMG-48-2L-LED-SFC, Explosion Prf EMG 4f 2Lamp LED Light SF
    Larson Electronics EPL-EMG-48-2L-LED-SFC, Explosion Prf EMG 4f 2Lamp LED Light SF
    Larson Electronics EPL-EMG-48-2L-LED-SFC, Explosion Prf EMG 4f 2Lamp LED Light SF
    Larson Electronics EPL-EMG-48-2L-LED-SFC, Explosion Prf EMG 4f 2Lamp LED Light SF
    Larson Electronics EPL-EMG-48-2L-LED-SFC, Explosion Prf EMG 4f 2Lamp LED Light SF
    Larson Electronics EPL-EMG-48-2L-LED-SFC, Explosion Prf EMG 4f 2Lamp LED Light SF
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant