SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Larson Electronics EPL-FL1524-LED-100-EPP-1523-5.15, Expl Proof, 15W LED Drop Light w/ Exp Plug

Larson Electronics EPL-FL1524-LED-100-EPP-1523-5.15, Expl Proof, 15W LED Drop Light w/ Exp Plug

Item #: WBB2145619

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,279.00

$379.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Larson Electronics EHL-LED-7W-100-1227-515, Explosion Proof LED Drop Light - 100ft Cord

Larson Electronics EHL-LED-7W-100-1227-515, Explosion Proof LED Drop Light - 100ft Cord

Larson Electronics EHL-LED-7W-100-1523-1227-515, Explosion Proof LED Drop Light, 100' Cord, EXP Plug

Larson Electronics EHL-LED-7W-100-1523-1227-515, Explosion Proof LED Drop Light, 100' Cord, EXP Plug

Lind Equipment XP162LED-25P Explosion Proof Hand Lamp w/25' 16/3 SOOW Cord & Non-Expl Proof Gr. Plug

Lind Equipment XP162LED-25P Explosion Proof Hand Lamp w/25' 16/3 SOOW Cord & Non-Expl Proof Gr. Plug

Larson Electronics EXP-LED-F4W-BLK, Explosion Proof LED Flashlight - 4W, Push Button Switch - Black

Larson Electronics EXP-LED-F4W-BLK, Explosion Proof LED Flashlight - 4W, Push Button Switch - Black

Larson Electronics EPL-BS-161M-100, Explosion Proof LED Base Stand Light

Larson Electronics EPL-BS-161M-100, Explosion Proof LED Base Stand Light

Larson Electronics EHL-LED-7W-GCR50-515, Explosion Proof LED Light on Wet Loc 50' Cord Reel,C1D1

Larson Electronics EHL-LED-7W-GCR50-515, Explosion Proof LED Light on Wet Loc 50' Cord Reel,C1D1

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Streamlight® 45670 5300 Lumen Rechargeable LED Portable Scene Light W/ 72" Extension Pole

Streamlight® 45670 5300 Lumen Rechargeable LED Portable Scene Light W/ 72" Extension Pole

Larson Electronics EPL-FL1524-LED-100-EPP-1523-5.15, Expl Proof, 15W LED Drop Light w/ Exp Plug

Explosion Proof, 15 Watt LED Tube Drop Light - Class I, Div. I - 100' SOOW Cord w/ Exp. Proof Plug(-125V-5-15 Straight). Made in the USA The Larson Electronics EPL-FL1524-LED-100-EPP Hazardous Area LED Work light is F.M. approved Class 1 Division 1 & 2. With a 2 foot long 15 watt LED tube lamp, this hazardous location light provides higher quality light than higher wattage incandescent lights and more light than previous fluorescent lamp equipped models. This light is suitable for exposure to vapors and dusts and ideal for use in paint spray booth inspections or as general portable lighting in confined spaces like fuel tanks or grain storage areas. This 2 foot long, 15 watt, explosion proof LED work light comes complete with a 100 foot long explosion proof cord and an 1523 explosion proof straight blade plug for long range and convenient operation. This hazardous location area light features a rugged, non-sparking aluminum casing and unique rod cage and produces cool, glare-free, shadowless light that improves safety in hazardous locations and maximizes lighting efficiency with built-in metal reflectors. These LED lights improve on the desirable qualities of similar fluorescent models with higher output and better light quality and are ideal for paint booth applications, storage container inspections and applications involving confined spaces such as tank cleaning and industrial container maintenance. The high light output, good light color and evenness of coverage makes these lights ideal for a wide variety of close quarter work and inspection activities. 40` Container Dark Click Photos to Enlarge Container With EPL-FL1524-LED-100-EPP The 15-watt LED lamp used in this unit provides as much illumination as higher-wattage incandescent lamps without the associated heat, reducing the chances of accidents or burns.

Weights & Dimensions

  • Width 20 in
  • Length 30 in
  • Cord Length 100 ft
  • Height 10 in
  • Gauge 16/3 ga
  • Weight 23 lbs

Product Details

  • Voltage 120/277 V
  • Bulb Type LED T8
  • Average Life 50000 hr
  • Mounting Location Handheld
  • Lamp Included Y
  • Number of Lights 1
  • Cord Type SOOW
  • Watts 15 W
  • Brand Larson Electronics
  • Package Quantity 1
  • Manufacturers Part Number EPL-FL1524-LED-100-EPP-1523-5.15
  • Lumens 1450
  • Color Temperature 5600 K
  • Lamp Type LED T8
  • Color Family Yellow, Aluminum

Warranty

  • Warranty 3 yr

Compliance & Certifications

  • UL Certification Cl 1 Div 1&2 Grp D; Cl II, Div 1 Groups E, F, G; Cl III, Div 1 & 2
  • NEMA Connector Number 5-15P
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Larson Electronics EPL-FL1524-LED-100-EPP-1523-5.15, Expl Proof, 15W LED Drop Light w/ Exp Plug

Larson Electronics EPL-FL1524-LED-100-EPP-1523-5.15, Expl Proof, 15W LED Drop Light w/ Exp Plug

Item #: WBB2145619

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Larson Electronics EPL-FL1524-LED-100-EPP-1523-5.15, Expl Proof, 15W LED Drop Light w/ Exp Plug
    Larson Electronics EPL-FL1524-LED-100-EPP-1523-5.15, Expl Proof, 15W LED Drop Light w/ Exp Plug
    Larson Electronics EPL-FL1524-LED-100-EPP-1523-5.15, Expl Proof, 15W LED Drop Light w/ Exp Plug
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant