Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Larson Electronics EPL-HB-100LED-RT-UVA, Exp Proof 365NM Ultraviolet LED Light

Larson Electronics EPL-HB-100LED-RT-UVA, Exp Proof 365NM Ultraviolet LED Light

Item #: WBB2145670

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,974.00

$662.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Larson Electronics EPL-LED-100W-RT-1227-125B-56K,  Expl Proof LED Flood Light,100W, 125 Deg,Surf Mnt

Larson Electronics EPL-LED-100W-RT-1227-125B-56K, Expl Proof LED Flood Light,100W, 125 Deg,Surf Mnt

Larson Electronics EPL-LED-100W-RT-1227-60B-56K, Expl Proof LED Flood Light, 100W, 60 Deg,Surf Mount

Larson Electronics EPL-LED-100W-RT-1227-60B-56K, Expl Proof LED Flood Light, 100W, 60 Deg,Surf Mount

Larson Electronics EPL-HB-150LED-RT-1227-60B-56K, Explosion Proof 150W LED High Bay, 5600K, 60 Deg

Larson Electronics EPL-HB-150LED-RT-1227-60B-56K, Explosion Proof 150W LED High Bay, 5600K, 60 Deg

Larson Electronics EPL-HB-150LED-RT-CM-1227-125B, Expl Proof LED High Bay, 150W, 125 Deg,Ceiling Mnt

Larson Electronics EPL-HB-150LED-RT-CM-1227-125B, Expl Proof LED High Bay, 150W, 125 Deg,Ceiling Mnt

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Larson Electronics EPL-HB-100LED-RT-UVA, Exp Proof 365NM Ultraviolet LED Light

The Larson Electronics EPL-HB-100LED-RT-UVA Explosion Proof Ultraviolet light fixture provides operators with a powerful and energy efficient alternative to traditional hazardous location luminaries with UV cutoff filters. LED technology and compact design makes this lamp an excellent replacement upgrade option for bulky and high maintenance cost older incandescent, metal halide and high pressure sodium lights. This fixture uses advanced LED light technology to produce ultraviolet light and is T6 rated for hazardous locations where UV lamps are used in paint and adhesive curing, food inspection or for non-destructive testing.

Weights & Dimensions

  • Width 18.5 in
  • Length 7.5 in
  • Cord Length 10 ft
  • Height 16.25 in
  • Gauge 16/3 ga
  • Weight 30 lbs

Product Details

  • Mounting Location Surface
  • Lamp Included Y
  • Wattage 100 W
  • Cord Type SOOW
  • Package Quantity 1
  • Material copper free aluminum housing; tempered glass lens
  • Lamp Type Integrated
  • Average Life 50000 hr
  • Voltage 120/277 V
  • Bulb Type Integrated
  • Additional Ratings Cert C22.2 #137 Rev 2009,C22.2 #250.0,C22.2 #30-M-1986 Rev 2012;PSB;IEC 60529
  • Number of Lights 1
  • Metal Halide Equivalent Wattage 400 W
  • Brand Larson Electronics
  • Manufacturers Part Number EPL-HB-100LED-RT-UVA
  • Color Temperature 365NM K
  • Color Family Gray

Warranty

  • Warranty 5 yr

Compliance & Certifications

  • UL Certification Cl I Div 1 & 2 C-D; Cl II Div 1&2 E-G;Cl III Div 1&2;UL 844 Ed. 13;UL 1598; IP67
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Larson Electronics EPL-HB-100LED-RT-UVA, Exp Proof 365NM Ultraviolet LED Light

Larson Electronics EPL-HB-100LED-RT-UVA, Exp Proof 365NM Ultraviolet LED Light

Item #: WBB2145670

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Larson Electronics EPL-HB-100LED-RT-UVA, Exp Proof 365NM Ultraviolet LED Light
    Larson Electronics EPL-HB-100LED-RT-UVA, Exp Proof 365NM Ultraviolet LED Light
    Larson Electronics EPL-HB-100LED-RT-UVA, Exp Proof 365NM Ultraviolet LED Light
    Larson Electronics EPL-HB-100LED-RT-UVA, Exp Proof 365NM Ultraviolet LED Light
    Larson Electronics EPL-HB-100LED-RT-UVA, Exp Proof 365NM Ultraviolet LED Light
    Larson Electronics EPL-HB-100LED-RT-UVA, Exp Proof 365NM Ultraviolet LED Light
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant