SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Larson Electronics EPL-HB-150LED-RT-CM-1227-60B, Expl Proof LED High Bay, 150W, 60 Deg, Ceiling Mnt

Larson Electronics EPL-HB-150LED-RT-CM-1227-60B, Expl Proof LED High Bay, 150W, 60 Deg, Ceiling Mnt

Item #: WBB2145692

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,038.00

$506.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Larson Electronics EPL-HB-150LED-RT-1227-60B-56K, Explosion Proof 150W LED High Bay, 5600K, 60 Deg

Larson Electronics EPL-HB-150LED-RT-1227-60B-56K, Explosion Proof 150W LED High Bay, 5600K, 60 Deg

Larson Electronics EPL-HB-150LED-RT-CM-1227-125B, Expl Proof LED High Bay, 150W, 125 Deg,Ceiling Mnt

Larson Electronics EPL-HB-150LED-RT-CM-1227-125B, Expl Proof LED High Bay, 150W, 125 Deg,Ceiling Mnt

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Larson Electronics EPL-HB-150LED-RT-CM-1227-60B, Ceiling Mount Explosion Proof 150 Watt High Bay LED Light Fixture - 60 Degree

Ceiling Mount Explosion Proof 150 Watt High Bay LED Light Fixture - Paint Spray Booth Approved(-120-277V AC-60°). The Larson Electronics EPL-HB-150LED-RT-CM Ceiling Mount Explosion Proof High Bay light fixture provides operators with a powerful and energy efficient alternative to traditional hazardous location luminaries. LED technology and compact design makes this lamp an excellent replacement upgrade option for bulky and high maintenance cost older incandescent, metal halide and high pressure sodium lights. This Class 1 Division 1 & 2, Class 2 Division 1 & 2 explosion proof light fixture provides 13,000 of high quality light while drawing only 150 watts. The copper free aluminum alloy body is powder coated for added durability and an attractive aesthetic appearance. Special heat dissipating design in conjunction with LED technology helps this fixture to achieve an excellent 60,000 hour rated lifespan with 80% lumen retention. Light weight and a low profile make this unit an attractive alternative to larger and heavier older fixtures and requires less hardware to install. Click Photo to Enlarge Click Photo to Enlarge Click Photo to Enlarge ---> This explosion proof LED light fixture features multiple LED drivers which helps to increase the operational life of the fixture. With traditional LED lights, in the event an LED array or driver fails, the entire fixture no longer illuminates. This new series of LED lamps contains twelve individual LED boards configured in a series of banks. Each bank contains two LED boards with an individual driver. In the event of a driver failure, only one bank of LEDs will be effected while the other banks will continue to operate. In the event that of an LED failure, the mating LED will continue to operate. Unlike gas burning and arc type lamps that have glass bulbs, LEDs have no filaments or fragile housings to break during operation.

Weights & Dimensions

  • Width 18 in
  • Length 18 in
  • Height 18 in
  • Weight 39 lbs

Product Details

  • Beam Angle 60 °
  • Average Life 60000 hr
  • Mounting Location Surface
  • Voltage 120/277 V
  • Bulb Type Integrated
  • Lamp Included Y
  • Wattage 150 W
  • Additional Ratings Cert C22.2 #137 Rev 2009,C22.2 #250.0,C22.2 #30-M-1986 Rev 2012;PSB;IEC 60529
  • Number of Lights 1
  • Metal Halide Equivalent Wattage 400 W
  • Package Quantity 1
  • Brand Larson Electronics
  • Material copper free aluminum housing; tempered glass lens
  • Manufacturers Part Number EPL-HB-150LED-RT-CM-1227-60B
  • Lumens 13000
  • Color Temperature 5600 K
  • Lamp Type Integrated
  • Color Family Gray

Warranty

  • Warranty 5 yr

Compliance & Certifications

  • UL Certification Cl I Div 1 & 2 C-D; Cl II Div 1&2 E-G;Cl III Div 1&2;UL 844 Ed. 13;UL 1598; IP67
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Larson Electronics EPL-HB-150LED-RT-CM-1227-60B, Expl Proof LED High Bay, 150W, 60 Deg, Ceiling Mnt

Larson Electronics EPL-HB-150LED-RT-CM-1227-60B, Expl Proof LED High Bay, 150W, 60 Deg, Ceiling Mnt

Item #: WBB2145692

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Larson Electronics EPL-HB-150LED-RT-CM-1227-60B, Expl Proof LED High Bay, 150W, 60 Deg, Ceiling Mnt
    Larson Electronics EPL-HB-150LED-RT-CM-1227-60B, Expl Proof LED High Bay, 150W, 60 Deg, Ceiling Mnt
    Larson Electronics EPL-HB-150LED-RT-CM-1227-60B, Expl Proof LED High Bay, 150W, 60 Deg, Ceiling Mnt
    Larson Electronics EPL-HB-150LED-RT-CM-1227-60B, Expl Proof LED High Bay, 150W, 60 Deg, Ceiling Mnt
    Larson Electronics EPL-HB-150LED-RT-CM-1227-60B, Expl Proof LED High Bay, 150W, 60 Deg, Ceiling Mnt
    Larson Electronics EPL-HB-150LED-RT-CM-1227-60B, Expl Proof LED High Bay, 150W, 60 Deg, Ceiling Mnt
    Larson Electronics EPL-HB-150LED-RT-CM-1227-60B, Expl Proof LED High Bay, 150W, 60 Deg, Ceiling Mnt
    Larson Electronics EPL-HB-150LED-RT-CM-1227-60B, Expl Proof LED High Bay, 150W, 60 Deg, Ceiling Mnt
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant