SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Larson Electronics EPL-HB-2X150LED-RT-60DB-56K, C1D1 EXP Proof 300W LED High Bay Light

Larson Electronics EPL-HB-2X150LED-RT-60DB-56K, C1D1 EXP Proof 300W LED High Bay Light

Item #: WBB2145693

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7,326.00

$1,221.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Larson Electronics EPL-HB-150LED-RT-1227-60B-56K, Explosion Proof 150W LED High Bay, 5600K, 60 Deg

Larson Electronics EPL-HB-150LED-RT-1227-60B-56K, Explosion Proof 150W LED High Bay, 5600K, 60 Deg

Larson Electronics EPL-HB-150LED-RT-CM-1227-125B, Expl Proof LED High Bay, 150W, 125 Deg,Ceiling Mnt

Larson Electronics EPL-HB-150LED-RT-CM-1227-125B, Expl Proof LED High Bay, 150W, 125 Deg,Ceiling Mnt

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Larson Electronics EPL-HB-2X150LED-RT-60DB-56K, C1D1 EXP Proof 300W LED High Bay Light

The Larson Electronics EPL-HB-2X150LED-RT-1227-60DB-56K Explosion Proof High Bay light fixture provides operators with a powerful and energy efficient alternative to traditional hazardous location luminaries. LED technology and compact design makes this lamp an excellent replacement upgrade option for bulky and high maintenance cost older fixtures.

Weights & Dimensions

  • Width 48 in
  • Length 15 in
  • Height 40 in
  • Weight 170 lbs

Product Details

  • Beam Angle 60 °
  • Voltage 120/277 V
  • Bulb Type Integrated
  • Average Life 60000 hr
  • Mounting Location Surface
  • Lamp Included Y
  • Wattage 300 W
  • Additional Ratings Cert C22.2 #137 Rev 2009,C22.2 #250.0,C22.2 #30-M-1986 Rev 2012;PSB;IEC 60529
  • Number of Lights 2
  • Metal Halide Equivalent Wattage 800 W
  • Brand Larson Electronics
  • Package Quantity 1
  • Material copper free aluminum housing; tempered glass lens
  • Lumens 26000
  • Manufacturers Part Number EPL-HB-2X150LED-RT-60DB-56K
  • Color Temperature 5600 K
  • Lamp Type Integrated
  • Color Family Gray

Warranty

  • Warranty 5 yr

Compliance & Certifications

  • UL Certification Cl I Div 1 & 2 C-D; Cl II Div 1&2 E-G;Cl III Div 1&2;UL 844 Ed. 13;UL 1598; IP67
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Larson Electronics EPL-HB-2X150LED-RT-60DB-56K, C1D1 EXP Proof 300W LED High Bay Light

Larson Electronics EPL-HB-2X150LED-RT-60DB-56K, C1D1 EXP Proof 300W LED High Bay Light

Item #: WBB2145693

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Larson Electronics EPL-HB-2X150LED-RT-60DB-56K, C1D1 EXP Proof 300W LED High Bay Light
    Larson Electronics EPL-HB-2X150LED-RT-60DB-56K, C1D1 EXP Proof 300W LED High Bay Light
    Larson Electronics EPL-HB-2X150LED-RT-60DB-56K, C1D1 EXP Proof 300W LED High Bay Light
    Larson Electronics EPL-HB-2X150LED-RT-60DB-56K, C1D1 EXP Proof 300W LED High Bay Light
    Larson Electronics EPL-HB-2X150LED-RT-60DB-56K, C1D1 EXP Proof 300W LED High Bay Light
    Larson Electronics EPL-HB-2X150LED-RT-60DB-56K, C1D1 EXP Proof 300W LED High Bay Light
    Larson Electronics EPL-HB-2X150LED-RT-60DB-56K, C1D1 EXP Proof 300W LED High Bay Light
    Larson Electronics EPL-HB-2X150LED-RT-60DB-56K, C1D1 EXP Proof 300W LED High Bay Light
    Larson Electronics EPL-HB-2X150LED-RT-60DB-56K, C1D1 EXP Proof 300W LED High Bay Light
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant