SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Larson Electronics EPLC2-HB-150LED-RT-1227-125B-56K, Hazardous Location 150W LED High Bay, 125 Deg

Larson Electronics EPLC2-HB-150LED-RT-1227-125B-56K, Hazardous Location 150W LED High Bay, 125 Deg

Item #: WBB2145892

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,099.00

$349.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Larson Electronics EPLC2-HB-150LED-RT-1227-60B-56K, Hazardous Location 150W LED High Bay, 60 Deg

Larson Electronics EPLC2-HB-150LED-RT-1227-60B-56K, Hazardous Location 150W LED High Bay, 60 Deg

Larson Electronics HAL-48-2L-LED-PND, Hazardous Location 4f 2-lamp LED PND

Larson Electronics HAL-48-2L-LED-PND, Hazardous Location 4f 2-lamp LED PND

Larson Electronics HAL-24-16W-LED-FL-24V, HazLo 2f 16W LED Strip Light FLD 24V

Larson Electronics HAL-24-16W-LED-FL-24V, HazLo 2f 16W LED Strip Light FLD 24V

Larson Electronics HAL-24-3L-LED-BMSW, Haz Loc Alum 2f 3-lamp LED Swivel Bkt

Larson Electronics HAL-24-3L-LED-BMSW, Haz Loc Alum 2f 3-lamp LED Swivel Bkt

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Larson Electronics EPLC2-HB-150LED-RT-1227-125B-56K, Hazardous Location 150W LED High Bay, 125 Deg

The Larson Electronics EPLC2-HB-150LED-RT Explosion Proof High Bay light fixture provides operators with a powerful and energy efficient alternative to traditional hazardous location luminaries. LED technology and compact design makes this lamp an excellent replacement upgrade option for bulky and high maintenance cost older incandescent, metal halide and high pressure sodium lights. This Class 1 Division 2, Class 2 Division 1 & 2 explosion proof light fixture provides 13,000 of high quality light while drawing only 150 watts. The copper free aluminum alloy body is powder coated for added durability and an attractive aesthetic appearance. Special heat dissipating design in conjunction with LED technology helps this fixture to achieve an excellent 60,000 hour rated lifespan with 80% lumen retention. Light weight and a low profile make this unit an attractive alternative to larger and heavier older fixtures and requires less hardware to install. The explosion proof LED light fixture features multiple LED drivers which helps to increase the operational life of the fixture. This light is universal voltage capable and can be operated with 100-277 VAC, 50/60Hz. This explosion proof LED light fixture is IP67 rated, dust-proof, and protected against high pressure jets and temporary submersion. The cast aluminum body and LED lamp give this light excellent durability and resistance to vibration and impacts. The housing is specially designed to dissipate heat which increases the efficiency and lifespan of the LEDs and electronics. This LED light produces 13,000 lumens with a color temperature of 5000K and a color rendering index of 75 which produces colors and details much more accurately than high pressure sodium or mercury vapor luminaries. The standard version of this explosion proof LED fixture includes a pendant mount and a surface mount option.

Weights & Dimensions

  • Width 14 in
  • Length 16 in
  • Cord Length 10 ft
  • Height 4.5 in
  • Gauge 16/3 ga
  • Weight 32 lbs

Product Details

  • Mounting Location Surface or Pendant
  • Lamp Included Y
  • Wattage 150 W
  • Cord Type SOOW
  • Package Quantity 1
  • Material copper free aluminum housing; tempered glass lens
  • Lumens 13000
  • Lamp Type Integrated
  • Voltage 120/277 V
  • Average Life 60000 hr
  • Bulb Type Integrated
  • Additional Ratings Cert UL 1598; Cert C22.2 #137 Rev 2009; Cert C22.2 N
  • Number of Lights 1
  • Metal Halide Equivalent Wattage 400 W
  • Brand Larson Electronics
  • Manufacturers Part Number EPLC2-HB-150LED-RT-1227-125B-56K
  • Color Temperature 5000 K
  • Color Family Gray

Warranty

  • Warranty 5 yr

Compliance & Certifications

  • UL Certification CSA; Cl I Div 2 C-D; Cl II Div 1 & 2 E-G; Cl III Div 1 & 2; Cert UL 844 Ed. 13
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Larson Electronics EPLC2-HB-150LED-RT-1227-125B-56K, Hazardous Location 150W LED High Bay, 125 Deg

Larson Electronics EPLC2-HB-150LED-RT-1227-125B-56K, Hazardous Location 150W LED High Bay, 125 Deg

Item #: WBB2145892

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Larson Electronics EPLC2-HB-150LED-RT-1227-125B-56K, Hazardous Location 150W LED High Bay, 125 Deg
    Larson Electronics EPLC2-HB-150LED-RT-1227-125B-56K, Hazardous Location 150W LED High Bay, 125 Deg
    Larson Electronics EPLC2-HB-150LED-RT-1227-125B-56K, Hazardous Location 150W LED High Bay, 125 Deg
    Larson Electronics EPLC2-HB-150LED-RT-1227-125B-56K, Hazardous Location 150W LED High Bay, 125 Deg
    Larson Electronics EPLC2-HB-150LED-RT-1227-125B-56K, Hazardous Location 150W LED High Bay, 125 Deg
    Larson Electronics EPLC2-HB-150LED-RT-1227-125B-56K, Hazardous Location 150W LED High Bay, 125 Deg
    Larson Electronics EPLC2-HB-150LED-RT-1227-125B-56K, Hazardous Location 150W LED High Bay, 125 Deg
    Larson Electronics EPLC2-HB-150LED-RT-1227-125B-56K, Hazardous Location 150W LED High Bay, 125 Deg
    Larson Electronics EPLC2-HB-150LED-RT-1227-125B-56K, Hazardous Location 150W LED High Bay, 125 Deg
    Larson Electronics EPLC2-HB-150LED-RT-1227-125B-56K, Hazardous Location 150W LED High Bay, 125 Deg
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant