
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Epson® T127120D2 (127) Extra High-Yield Ink, Black, 2/Pack
DURABrite™ Ultra inks offer smudge-, water- and fade-resistance for superior image quality and durable prints. Ideal for double-sided printing; inks will not bleed through. SmartValve Control Technology employs a pressure-activiated valve to smoothly and rapidly deliver ink to the printheads at variable rates. Device Types: Inkjet Printer; OEM/Compatible: OEM; Page-Yield: N/A; Supply Type: Ink.
DURABrite™ Ultra inks offer smudge-, water- and fade-resistance for superior image quality and durable prints. Ideal for double-sided printing; inks will not bleed through. SmartValve Control Technology employs a pressure-activiated valve to smoothly and rapidly deliver ink to the printheads at variable rates. Device Types: Inkjet Printer; OEM/Compatible: OEM; Page-Yield: N/A; Supply Type: Ink.
- BRAND Epson
- MANUFACTURERS PART NUMBER T127120-D2
- OEM/COMPATIBLE OEM
- PACKAGE QUANTITY 2
- REMANUFACTURED No
- TYPE Ink
- YIELD TYPE Extra High-Yield
- PAGE YIELD 765
- MACHINE COMPATIBILITY Epson Stylus NX530, NX625; WorkForce 60, 630, 633, 635, 840
- MARKET INDICATOR CARTRIDGE NUMBER 127
- PRINT SUPPLY TECHNOLOGY DURABrite Ultra
- PRINT COLOR Black
- COMPATIBLE BRAND Epson®
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Epson® DURABrite Ultra High-Capacity Ink Cartridge T068120-D2, Black, 2/Pack
Item #: B890598
Not Yet Rated
Free Shipping
Ships same day.
$84.95

Epson® T127120D2 (127) Extra High-Yield Ink, Black, 2/Pack
$114.95
- Product Information
- Customer Review
- Product Q&A
- Accessories