Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harrington

Model # :WBB2346612

MPN #: EQP001SD-20

Harrington EQ 250 Lb. Dual Speed, Electric Chain Hoist W/ Push Trolley, 20' Lift, 56/9.3 FPM, 460V

Product Description
Harrington EQ Dual Speed Electric Chain Hoist W/ Push Trolley & Chain Container 1/8 Ton, 20' Lift, 56/9.3 Ft/min, 460V

Harrington EQ Dual Speed Electric Chain Hoist W/ Push Trolley & Chain Container 1/8 Ton, 20' Lift, 56/9.3 Ft/min, 460V

Harrington's EQ Series three-phase dual speed (VFD Control) electric chain hoists are ergonomically designed for easy installation and operation in mediumand heavy-duty industrial applications. These hoists have an extremely compact and lightweight body, and are perfect for any work station application. The EQ hoists include a no-load high-speed function that automatically increases hoist speed up to 130 percent when the load is less than 30 percent of working load limit. Mounting Harrington's EQ Series three-phase dual speed (VFD Control) electric chain hoist to our PT push trolley will create an easy and economical method of transporting the load. This combination is ideal for workstations and infrequent moves.Recommended for -4° to +104°F and humidity of 85% or less. Includes chain container & Chain Container.

PRICE
$3,725.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width20 in
Height17 in
Weight Capacity250 lbs
Weight85 lbs
Control Cord Length16 ft
Lift20 ft
Head Room16-1/3 in
Lift Speed56/9.3 ft/min

Product Details

Assembly RequiredNo
Brake TypePull-Rotor
Number of Speeds2
ClutchFriction
MaterialAluminum
Phase3
Manufacturers Part NumberEQP001SD-20
BrandHarrington
TypeChain Hoist
Horsepower.67 HP
ColorYellow
SeriesEQ
Duty RatingH4
Voltage460 V
Trolley ConfigurationPush Trolley
Control110V Push Button Control Pendant
Chain Falls1
DescriptionTwo Speed
Operating Conditions-4° to +104°F

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL/CSA Listed