8' by 12' mezzanine; 8' in height with safety yellow railings, a lift gate and a 48" wide OSHA stairway with a 4'x4' landing. Deck is solid steel grating.
Equipto 8' x 12' x 8' Mezzanine With Solid Steel Grating Deck
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11,749.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 ft 1 in |
| Depth | 4 ft |
| Height | 8 ft |
| Thread Width | 36 in |
| Clearance Height | 6 ft 3 in |
| Dimensions | 8' x 12' x 8' |
Product Details
| Assembly Required | Yes |
| Color | Gray |
| Capacity PSF | 125 |
| Material | Steel |
| Deck Type | Solid Steel Grating |
| Package Quantity | 1 |
| Manufacturers Part Number | 1208-8GMEZ-SG-17 |
| Brand | Equipto |
Warranty
| Warranty | Lifetime Limited |